Zojirushi Stainless Steel Mug SM-SD36 PV Pink 0.36L 1pc

#Nomor SKU S031898195
Wishlist
Rp929.900
Persediaan

Spesifikasi Produk

Model Number SM-SD36 PV
Unit 1pc
Capacity (L) 0.36
Dimensions (inch) 2 5/8x2 3/4x7
Heat Retention Temperature (°F) 153 @6hrs
Cold Retention Temperature (°F) 48 @6hrs
Color Pink
Berat (Kg) 1.0
Tanggal Produk Terdaftar 31 May 2022
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Stainless Mug features a lightweight design for added portability. The tight fitted flip-open lid with a safety lock makes drinking from the mug easy and prevents beverages from spilling.

Stainless steel vacuum insulation keeps beverages hot or cold for hours
Lightweight design for added portability
1-5/8" opening
Stopper disassembles for thorough cleaning
Made of BPA-free plastic and stainless steel
Feature
Compact design takes minimal space while maximizing capacity
Safety lock to prevent the lid from opening accidentally
Tight fitted flip-open lid keeps beverages hotter or colder
Air vent design on the opening allows for beverages to flow out smoothly
Easy-to-clean nonstick interior

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan