Zojirushi Stainless Steel Mug SM-NA36 BA Black 0.36L 1pc

#Nomor SKU S031898089
Wishlist
Rp859.900
Persediaan

Spesifikasi Produk

Model Number SM-NA36 BA
Unit 1pc
Capacity (L) 0.36
Neck Diameter (cm) 4
Dimensions (cm) 65x65x175
Material Anti-Corrosion Steel
Color Black
Cover the Flask Teflon
Berat (Kg) 1.0
Tanggal Produk Terdaftar 31 May 2022
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thermos Zojirushi SM-NA36-BA 0.36 l (black)
Thermos Zojirushi SM-NA36-BA 0.36 l is a stylish and compact model. This is a thermos, and for someone a thermo mug is suitable for daily use. Fits in the cup holder of the car, perfectly retains heat or cold. The best designers in Japan worked on the development of this design. It is one of the leaders in sales in the domestic market of Japan.

Lightweight and compact

The thin, high-quality coated stainless steel traditionally used by Zojirushi to make the flask makes these thermoses one of the lightest.

Easy-to-clean flask coating with silver ions (Ag+)

Thanks to the exclusive coating, Thermos Zojirushi SM-NA36-BA 0.36 l does not get dirty, does not absorb odors and is easy to clean. The coating is specially designed for food and beverages and is saturated with silver ions (Ag +) with a high antibacterial effect to inhibit the formation of bacteria.

Easy to clean body

Ensures easy care of the thermos. The thermos is designed in such a way that it is easy to wash under running water. Doesn't fade.

wide neck

The wide neck of the thermos flask makes it easy to care for the product. Thanks to the wide neck in the Thermos Zojirushi SM-NA36-BA 0.36 l (black) you can put pieces of ice to keep the drink inside cold for as long as possible.

Volume: 0.36 l

Temperature of cold liquid in a thermos
Guide value for a completely filled thermos at an initial temperature of liquid in a thermos of 4 °C and an ambient temperature of 20 °C.

Keeping cold drinks: 9°C after 6 hours
Temperature of the hot liquid in the thermos
Guide value for a fully filled thermos at an initial temperature of the liquid in the thermos of 95 °C and an ambient temperature of 20 °C.

after 1 hour: 87.2°C
after 6 h: 66°C

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan