DAB Italy Single Impeller Centrifugal Pump K 40/400T 1unit

#Nomor SKU S031869607
Wishlist
Rp29.999.900
Persediaan

Spesifikasi Produk

Model Number K 40/400T
Unit 1unit
Motor Power P2 (kW) 5.5
Maximum Suction (m) 6
Total Head Max. (m) 50
Maximum Capacity (L/minute) 500
Inlet & Outlet Pipe (inch) 2 1/2 & 2
Code 60180172
Berat (Kg) 79.1
Tanggal Produk Terdaftar 27 May 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Pompa single impeller centrifugal dapat digunakan untuk aplikasi rumah tangga, industri dan pertanian.
Description
Single impeller centrifugal pump suitable for domestic, civil, industrial
and agricultural installations and for decanting, mixing and irrigating
uses. Cast iron pump body and motor support. Technopolymer impeller.
Stainless steel driving shaft. Carbon/ceramic mechanical seal.
Asynchronous, closed motor, cooled by external ventilation. Built-in
thermal and current overload protection and a capacitor permanently
on in the single-phase version. For the protection of the three-phase
motor it is advisable to use a suitable overload protection complying
with the regulations in force.
Fitur
Bahasa
Feature
- Operating range from 1,8 to 96 m3/h with head
up to 62 metres.
- Pumped liquid characteristics clean, free from
solids or abrasive substances, not viscous, not
aggressive, not crystallised, chemically neutral and
close to the characteristics of water.
- Liquid temperature range
from -10°C to +50°C: for K 20/41, K 30/70,
K 30/100, K 36/100, K 12/200, K 36/200,
K 40/200.
from -15°C to +110°C: for the other pups.
- Maximum operating range
K 20/41, K 30/70, K 30/100, K 36/100,
K 12/200, K 14/400:6 bar (600 kPa)
K 36/200, K 40/200, K 55/200, K 11/500,
K 18/500, K 28/500:8 bar (800 kPa)
K 40/400, K 50/400, K 30/800, K 40/800,
K 50/800,
K 20/1200, K 25/1200, K 35/1200: 10 bar
(1000 kPa)
- Maximum ambient temperature +40°C.
- Protection level IP 44.
- Terminal board protection level IP 55.
- Insulation class F.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan