HSM Paper Shredder Strip Cut Securio Series P44i 3.9mm 1unit
Rp83.999.900
Persediaan
Spesifikasi Produk
| Model Number | P44i |
|---|---|
| Unit | 1unit |
| Order Number | 1870121 |
| Power Consumption (W) | 1900 |
| Cutting Type | Strip Cut |
| Cutting Width (mm) | 3.9 |
| Cut Capacity (sheet) | 61-63 (in Sheets 80g/m²) |
| Voltage (V) | 220-240 |
| Frequency (Hz) | 50-60 |
| Intake Width (Blade/mm) | 400 |
| Capacity (L) | 205 |
| Noise Level (Idle Operation) (dB) | ca. 55 (A) |
| Dimension (WxDxH) (mm) | 700x592x1105 |
| EAN | 4026631058421 |
| Security Level DIN 66399 | E-2|O-2|P-2|T-2 |
| Shredder Material | Paper, Staples and paper clips, Credit card, CD/DVD, USB sticks, Floppy disk |
| Cutting Rollers Material | Solid Steel |
| Berat (Kg) | 105.0 |
| Tanggal Produk Terdaftar | 28 April 2022 |
| Terakhir Diperbaharui | 30 June 2025 |
Informasi Produk
Description
HSM SECURIO P44i document shredder
The top document shredder in the HSM SECURIO P-series range with IntelligentDrive and touch display. This powerhouse with 205 litres of collection volume reliably processes large amounts of paper and is therefore optimal as a department document shredder.
The top document shredder in the HSM SECURIO P-series range with IntelligentDrive and touch display. This powerhouse with 205 litres of collection volume reliably processes large amounts of paper and is therefore optimal as a department document shredder.
Feature
The innovative IntelligentDrive motor and operating technology offers three operating modes. Either for a particularly quiet, normal or a up to 40 % higher performance data destructionIntuitive operation and multi-language menu selection via the high resolution 4,3" touch display. Relevant information such as operating modes and status reports are displayed. Consumable material, machine and contact details can be called up.
The induction-hardened, solid steel cutting rollers guarantee durability.
After opening the door, the reusable collecting bag can be easily removed and emptied.
The powerful motor ensures a high cutting capacity and reliable continuous operation.
In stand-by mode, intelligent control programme EcoSmart ensures there is an exceptionally low power consumption of 0.1 watts.
An integrated light barrier automatically starts the device when paper is introduced into the feed and it automatically stops after shredding is complete.
Due to the intelligent paper jam prevention feature, the system recognises automatically and quickly whether too much paper has been fed in. The machine goes into reverse or increases the power temporarily and pulls the paper in.
User safety is paramount. A slight pressure on the safety element immediately stops the paper feed and prevents unintentional entry into the machine.
The document shredder has been awarded the Blue Angel certificate for its durable construction, low energy consumption and the use of environmentally friendly materials.
The high quality materials and proven HSM "Made in Germany" quality guarantee you are receiving a safe and durable machine – and also 3 years warranty.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan