Vertex Boring Head Sets VBH-107 3401-106 1set

#Nomor SKU S031651752
Wishlist
Rp9.999.900
Persediaan

Spesifikasi Produk

Model Number VBH-107
Unit 1set
Measurement Type SAE and Metric
Type NT-40
Draw Bar Threads Metric M16x2.0P
Draw Bar Threads Sae 5/8inch-11W
Berat (Kg) 24.7
Tanggal Produk Terdaftar 27 April 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1 SCALE 0.01mm
Processing Range 10 mm - 240mm
Simple, extremely rigid construction, Finest materials and craftsmanship are employed to combine strength, flexibility and accuracy in a tool of unique design. 2 vertical boring tool holes: one centered and one offset. One cross hole for greater versatility and capacity. Dependable adjustment - far spread graduation for closer reading. Perfectly balanced for high speed operation.
Precision ground & hardened shank are integral with the head for routing and smoother operation.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan