TOA Garden Speaker ZGS-301 Q7 1unit

#Nomor SKU S031648271
Wishlist
Rp1.499.900
Persediaan

Spesifikasi Produk

Model Number ZGS-301 Q7
Unit 1unit
Rated Input Power (W) 30 (100 V line), 15 (70 V line)
Rated Impedance Resistance (ohm) 100 V line: 330 (30 W), 670 (15 W), 1000 (10 W), 2000 (5 W), 3300 (3 W); 70 V line: 330 (15 W), 670 (7.5 W), 1000 (5 W), 2000 (2.5 W), 3300 (1.5 W)
Sensitivity (dB) 87 (1 W, 1 m)
Frequency Response (Hz) 100 - 8000
Speaker Component 12cm splash-proof cone-type
Finish Top cover and base: FRP resin, dark gray, semi-gloss, paint, Speaker panel: ABS resin, dark gray, semi-gloss, paint, Legs: Aluminium, dark gray, semi-gloss, paint
Dimensions (φxH) (mm) φ270x335
Input Terminal Push-in terminal
Applicable Cable Solid copper wire: φ0.8 - φ1.6mm, Stranded cooper wire: 0.75 - 1.25mm2
Water Capability Equivalent to IPX4
Enclosure Sealed type
Berat (Kg) 2.4
Tanggal Produk Terdaftar 27 April 2022
Terakhir Diperbaharui 07 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ZGS-301 Q7 is a compact Garden Speaker ideal for paging and background music broadcast in such places as gardens, theme parks and resort facilities. Corrosion resistant material is adopted to the speaker exterior, ensuring prolonged use of the speaker in a water-splashed environment. The appearance of Garden Speaker is designed so inconspicuous that the speaker can be installed in shrubberies of garden blending with the surroundings.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan