TOA Universal Speaker ZS-1030B Black 30W 1unit

#Nomor SKU S031646819
Wishlist
Rp959.900
Persediaan

Spesifikasi Produk

Model Number ZS-1030B
Unit 1unit
Rated Input Power (W) 30
Water Protection IPX4 (can be installed vertically or horizontaly)
Rated Impedance Resistance (ohm) 8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
Sound Pressure Level (dB) 90 (1 W, 1 m)
Frequency Response (Hz) 70-20000
Speaker Component 12cm cone-type + 2.5 dome-type
Finish Enclosure: ABS resin, black; Net : Surface treated steel plate, black powder coating
Dimension (WxHxD) (mm) 196x290x150
Berat (Kg) 2.5
Tanggal Produk Terdaftar 27 April 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan