Showa Corp. Dester Valve VB2-6 1pc

Rp419.900
Persediaan

Spesifikasi Produk

Model Number VB2-6
Unit 1pc
Number of Outlet Ports 2
Distribution Type (Outlet Position) Single Sided
Operating Pressure (MPa) 0.1-1.5
Connection size Inlet Port: M8x1.0 (M10x1.0); Outlet Ports: M8x1.0 (M10x1.0)
Piping & Connection Type Ø6 (Inlet PD6, Outlet PC6 Check Valve)
Dimension A (mm) 34
Dimension B (mm) 46
Dimension C (mm) 68.5
Berat (Kg) 0.1
Tanggal Produk Terdaftar 22 April 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dester Valves are flow adjustable resistance type distribution junctions, compatible with intermittent / cycle or continuous oil distribution systems.
The VA type have outlets on each side of the main chamber (total of 4 to 16 ports) and the VB type have outlets on one side (total of 2 to 8 ports). "BO" Body Only versions without check vales on outlet ports are also available.
Feature
- Resistance type distribution junctions with flow adjustable valves
- Each port can be adjusted to produce varying flow rates
- VA possess outlets on both sides, VB possess outlets on a single side

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan