Showa Corp. Manual Sign Pump SHGD6-1 1pc
Rp3.599.900
Persediaan
Spesifikasi Produk
Model Number | SHGD6-1 |
---|---|
Unit | 1pc |
Discharge Volume (cm³/stroke) | 0.6 |
Maximum Discharge Pressure (MPa) | 10 |
Outlet Port Size | Rc1/8 |
Supply Port Size | Rp1/8 |
Grease Capacity (cm³) | 400 |
Grease Container Type | Cartridge |
Applicable grease | NLGI No.000-1 |
Berat (Kg) | 10.0 |
Tanggal Produk Terdaftar | 22 April 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The SHG manually operated grease pumps are designed to be used in either a progressive type system, incorporating SG distribution blocks, or in resistance type lubrication system.
Being an extremely simple unit to install and operated, the SHG is capable of dispensing greases with an NLGI of 00, 0, or 1 in volumes of either 0.6cm³ or 1.0cm³ per stroke.
Being an extremely simple unit to install and operated, the SHG is capable of dispensing greases with an NLGI of 00, 0, or 1 in volumes of either 0.6cm³ or 1.0cm³ per stroke.
Feature
- Manually operated progressive type grease pumps- 2 grease container / supply methods available
- 2 discharge volume types available, dispensing 0.6cm³/stroke ot 1.0cm³/stroke
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan