Showa Corp. Dester Block DS8Z-5 Compact Plus Indicator 1pc

Rp2.199.900
Persediaan

Spesifikasi Produk

Model Number DS8Z-5
Unit 1pc
Number of Outlet Ports 8
Dimension A (mm) 118
Dimension B (mm) 131
Discharge Volume per Port (cm³/stroke) 0.1
Operating Pressure (MPa) 1 to 3
Connection Size - Inlet Port M10x1.0
Connection Size - Outlet Port M8x1.0
Indicator Pin Dimension (L) (mm) 5.0
Applicable Piping Out Ø4
Berat (Kg) 6.5
Tanggal Produk Terdaftar 22 April 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DS models are a volumetric type piston distributor, utilizing the pistons interna; spring pressure to distribute a pre-measured amount of oil from each port.
Although the DS are based upon the DSB & DSA Dester Blocks, the DS are far more compact and are able to distribute smaller quantities of oil higher levels of precision.
Feature
- Dester Block with visual indicators to confirm operation
- Discharge volumes of 0.03cm³, 0.05cm³, 0.08cm³, and 0.1cm³ per stroke available

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan