Supertek Labu Ukur Clear 20ml 1pc
Rp169.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Capacity (ml) | 20 |
| Tolerance (ml) | 0.1 |
| Material | Clear glass, the material glass is Low-expansion Boro (Borosilicate) 3.3 Glass as per ISO 3585 standard, ASTM E-438 Type 1 Class A and USP Type 1 Class A specifications, known in market place as trade mark such as PYREX and DURAN |
| Class | Class A, in conformity with Class A DIN ISO 1042 standard, Calibrated to Contain (TC/In) at 20C reference temperature |
| Marking | Total volume is marked with a circular graduation mark |
| Printing | Printed in durable amber color as per ISO 4794 standard |
| Stopper | PP (polypropylene) stopper |
| Quality Check | Tested and calibrated in an ISO/IEC 17025 certified laboratory |
| Color | Clear |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 18 April 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Deskripsi
Volumetric Flask (Labu Ukur) ISO, Class A, PP Stopper
VOLUMETRIC FLASK (LABU UKUR)
VOLUMETRIC FLASK (LABU UKUR)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan