Autonics Temperature Controllers Standard Type TA Series TAL-B4SP2C 1pc

#Nomor SKU S031201971
Wishlist
Rp469.900
Persediaan

Spesifikasi Produk

Model Number TAL-B4SP2C
Unit 1pc
Certification CE
Setting Range 0-200
Control Output SSR drive (12VDC) (ON/OFF)
Sampling Cycle (ms) 100
Control Method ON/OFF control; PID control
Size (LxT) (mm) DIN 96x96
Environment Temperature Level (°C) -10 to 50, enclosed space: -20 to 60
Input Spesification RTD: DPt100Ω
Humidity Level 35-85%RH, enclosed space: 35-85%RH
Insulation Type Insulasi ganda atau insulasi yang diperkuat (mark:, dielectric strength di antara pengukuran bagian input dan bagian daya: 2kV)
Setting Type Dial setting
Temperature Unit °C
Setting Accuracy F.S. ±2% (room temperature 23°C±5°C)
Power Supply (V/Hz) 100-240 AC/ (50/60)
Display Method Non-display
Berat (Kg) 0.2
Tanggal Produk Terdaftar 18 April 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TA series temperature controllers offer simple and accurate temperature control with analog dial. The controllers are capable of auto-tuning PID temperature control and ON/OFF control, toggled through an external switch. The LED deviation and control output indicators provide clear status display.
Warning
Setting accuracy: Below 100 ℃ model is F.S. ±3%
Below 100℃ model is F.S. ±4%, Over 100℃ model is F.S. ±3%
The weight includes packaging. The weight in parenthesis is for unit only.
Environment resistance is rated at no freezing or condensation.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan