Autonics Safety Light Curtains Standard Type SFL Series SFL30-48 1pc

#Nomor SKU S031191890
Wishlist
Rp22.999.900
Persediaan

Spesifikasi Produk

Model Number SFL30-48
Unit 1pc
Power Supply (V) 24 DC ±20 % (ripple P-P: ≤10 %)
Dielectric Strength (V/Hz) 1,000 AC 50/60 for 1min
Protection circuit Reverse power polarity, reverse Output polarity, Output short-circuit over-current protection
Material Case: Aluminium, Front Cover and Sensing Part: Polymethyl Methacrylate, End Cap: Polycarbonate, Cable: Polyurethane (PUR)
Short Mode (m) 0.2-8.0
Long Mode (m) 0.2-15.0
Detection Capability (mm) Ø 30 (hand-body)
Series Connection Max. 3 Set (≤ 300 optical axes)
General Functions Self-test, alarm for Reduction of incident light level, mutual interference prevention
Others Functions Change of sensing distance, switching to NPN or PNP, external test (light emission stops), Auxiliary Output (Aux 1, 2), Lamp Output (Lamp1, 2)
Optical Axis Pitch (mm) 25
Ambient Humidity 35-85 %RH, storage: 35-95 %RH (non-freezing or non-condensation)
Protection Structure IP65, IP67 (IEC standard)
Shock (m/s²) 100 (10 G), pulse width 16 ms in each X, Y, Z direction for 1000times
Effective Aperture Angle (EAA) (degree) Within ± 2.5 when the sensing distance is greater than 3m for both emitter and receiver.
Sensing Distance Short-Long mode (setting switch)
Sensing Target Opaque
Safety Related Output: OSSD Output NPN or PNP open collector Load voltage : ON - 24VDC (except for the residual voltage)
Ambient Illumination Environment (lx) Sunlight: Max. 10000, Incandescent lamp: Max. 3000 (received illumination)
Light Source Infrared LED (855nm)
Berat (Kg) 0.1
Tanggal Produk Terdaftar 18 April 2022
Terakhir Diperbaharui 02 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SFL series safety light curtains offer various detection type models (finger/hand/hand-body detection) and safety functions for diverse applications. The light curtains feature stable operation in diverse conditions including low temperature, oil, high pressure.
Warning
Current consumption, Response time: It may differ depending on the models. For more information, see the "SFL/SFLA User Manual."

Load voltage of Safety related output: The values of load voltage were drawn with PNP output, and in case of NPN output, apply these in reverse.

Load current of Safety related output: Be sure that the load current should be greater than 6 mA

Residual voltage of Safety related output: The residual voltage was drawn with 300 mA of load current.

Auxiliary output, Lamp output: It is the non-safety output. Do not use it for safety purposes.

Approved certification protection ratings are IP65 and IP67.

The certified models for S-mark and KCs (industrial robot protection device) have the same functional basisImage on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan