Autonics Safety Controllers Relay Units SFC-R Series SFC-R212 1pc
Rp2.299.900
Persediaan
Spesifikasi Produk
Model Number | SFC-R212 |
---|---|
Unit | 1pc |
Power Supply (V) | 24 DC |
Power Consumption (W) | 4 |
Load current (mA) | Max. 100 |
Leakage Current (mA) | ≤ 0.1 |
Sub Output | 1 x PNP transistor: X1 |
Input Time (ms) | ≥ 50, feedback start (manual) : ≥ 100 |
Cable (m) | ≤ 100 (≤ 100Ω, ≤ 10nF) |
Safety Output | Relay (A contact) |
Instantaneous | 2x |
Capacity (V-A) | 240 AC- 5, 30 DC-5 |
Inductive Load Switching (V/A) | IEC60947-5-1: AC-15 (230/2) |
International Standards | IEC/EN 61508 (SIL3), IEC/EN 62061 (SILCL3) IEC/EN 60947-5-1, EN ISO 13849-1 (Category 4, PLe) UL listed E249635 |
Contact resistance | ≤ 100mΩ |
Life Expectancy (operations) | Mechanical: ≥ 10000000 Malfunction: ≥ 50000 |
Allowable Voltage Range | 85 to 110% of rated voltage |
Input (V/mA) | ON: ≥11 DC/≥5, OFF: ≤ 5 DC/≤1 |
Conditional Short Circuit Current (A) | 100 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 18 April 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The SFC-R series safety controllers are used together with safety input devices (switches, sensors, etc.) to provide safe working environments. The controllers feature self-diagnosis function and safety integrity to meet safety standards. The space-saving slim design and screw or screw-less push-in connection allows easy installation.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan