Autonics Rotary Encoders Incremental Type E50S Series E50S8-120-3-N-24 1pc
Rp1.099.900
Persediaan
Spesifikasi Produk
| Model Number | E50S8-120-3-N-24 |
|---|---|
| Unit | 1pc |
| Certification | CE |
| Power Supply (V) | 12-24 DC ±5% (ripple P-P: Max. 5%) |
| Control Output | NPN open collector |
| Standard Protection | IP50 |
| Connection Type | Axial Cable type |
| Environment Temperature Level (°C) | -10 to 70, enclosed space: -25 to 85 |
| Humidity Level | 35-85%RH, Enclosed space: 35-90%RH |
| Accessories | Bracket, coupling Ø8mm |
| Maximum Frequency Response (kHz) | 300 |
| Maximum Allowed Resolution (rpm) | 5000 |
| Starting Torque (gf.cm) | Max. 70 (Max. 0.00686N.m) |
| Resolution | 120P/R |
| Output Phase | A, B, Z |
| Outer Shaft Diameter (mm) | 8 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 18 April 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The E50S series incremental rotary encoders feature Ø50 mm size housings and provide accurate measurement of angle, position, revolution, speed, acceleration, and distance. The encoders are available in cable type, cable connector type, and axial/radial connector types along with various control output options.
Warning
Make sure that max. response revolution should be lower than or equal to max. allowable revolution when selecting the resolution.[Max. response revolution (rpm)=Max. response frequency/Resolution × 60 sec]
In case of axial cable type, axial cable connector type, they are available to order the option protection structure IP64.
The weight includes packaging. The weight in parenthesis is for unit only.
Environment resistance is rated at no freezing or condensation.Image on this page only as Representative Image, Please check the specifications of each size and color for details
Dokumentasi Produk
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan