Autonics Rotary Encoders Incremental Type E100H Series E100H35-1024-3-T-24 1pc

Rp4.599.900
Persediaan

Spesifikasi Produk

Model Number E100H35-1024-3-T-24
Unit 1pc
Certification CE
Power Supply (V) 12-24 DC ±5% (ripple P-P: Max. 5%)
Control Output Totem pole
Standard Protection IP50
Connection Type Radial connector type
Environment Temperature Level (°C) -10 to 70, enclosed space: -25 to 85
Humidity Level 35-85%RH, Enclosed space: 35-90%RH
Accessories Bracket: 2, Connector cable
Inner Shaft Diameter (mm) Ø35
Maximum Frequency Response (kHz) 300
Maximum Allowed Resolution (rpm) 3600
Starting Torque (gf.cm) Max. 300 (max. 0.0294N.m)
Resolution 1024P/R
Output Phase A, B, Z
Berat (Kg) 1.4
Tanggal Produk Terdaftar 18 April 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The E100H series incremental rotary encoders feature Ø100 mm size housings with Ø35 mm hollow shafts. The encoders are sturdy and durable and are ideal of application in elevator systems. Various models are available by resolution and control output options.
Warning
Make sure that max. response revolution should be lower than or equal to max. allowable revolution when selecting the resolution.
[Max. response revolution (rpm) = Max. response frequency/Resolution × 60sec]
The weight includes packaging. The weight in parenthesis is for unit only.
Environment resistance is rated at no freezing or condensation.
Sold separately: Connector cableImage on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan