Autonics Digital Panel Meters Voltmeter Series M4Y-DV-3 1pc
Rp829.900
Persediaan
Spesifikasi Produk
| Model Number | M4Y-DV-3 |
|---|---|
| Unit | 1pc |
| Sampling Cycle (ms) | 300 |
| Environment Temperature Level (°C) | -10 to 50, enclosed space: -25 to 65 |
| Output | Indicator |
| Input Spesification | 19.99V |
| Power Supply Optional (V/Hz) | 100-240 AC, 24-70 DC/ (50/60) |
| Max. Input Allowed | 150% for each input specification (at 400VAC:120%) |
| AC Power Display Accuracy | F.S. ±0.2% rdg ±1-digit |
| Display Method | LED 3 1/2-digit 7-segment |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 18 April 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The M4Y/M4W/M5W/M4M series digital voltmeters can measure and display AC or DC voltage in numeric form. All models feature a 7-segment LED display for clear indication of measured values. The meters can display RMS or AVG values based on user preference (AC voltage). User-friendly functions including auto-zero adjustment and hold display value functions are included (except M5W). The meters are available in various standard DIN size cases for convenient installation.
Warning
M4Y, M5W are indicator.Power supply: It is optional.(customizable)
Environment resistance is rated at no freezing or condensation.
The weight includes packaging. The weight in parenthesis is for unit only.Image on this page only as Representative Image, Please check the specifications of each size and color for details
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan