Mitech Glass Tube Circumferential Cone Target Series XXHA-2005 1unit
Rp98.999.900
Persediaan
Spesifikasi Produk
| Model Number | XXHA-2005 |
|---|---|
| Unit | 1unit |
| Power Voltage (V) | 220 |
| Darkroom Disposal | temperature 20°C±2°C,development 5 minutes, blackness≥ 1.5 |
| Film | Tianjin III film, two sides lead foil |
| Exposure Time (minute) | 5 |
| Focus to Film (mm) | 600 |
| Insulation Way | SF6 |
| Max. Tube Current (mA) | 5 |
| Controller Dimensions (mm) | 320x280x160 |
| Generator Dimensions (mm) | 280x280x680 |
| Controller Weight (kg) | 12 |
| Max. Penetration | (Q235) 24 |
| Radiation Angle (°) | 360x40 |
| Focus Dimensions (mm) | 1.0x2.5 |
| Capacity (kW) | >2.0 |
| Output Voltage (KV) | 80-200 |
| Berat (Kg) | 80.0 |
| Tanggal Produk Terdaftar | 12 April 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
MITECH inflatable X ray generator is a portable X-ray flaw detector for X ray nondestructive testing, it uses the the difference of degree of absorption to material thickness to detect the internal defects of materials. The detector has the advantages of small size, light weight, easy-carry, simple operation, especially suitable for cooperatively working with power generation units in various harsh environments ; film material can directly display the size and shape of internal defects in the workpiece , the defects image reflected on the film are true and clear and it can be long-term preserved; Without special requirements to the surface roughness of the workpiece . the effect of material grain size has little effect on the test results, applied to the internal defect detection of various materials. With strong anti-interference ability, good stability, reliable operation, it has obvious advantages in the construction and high-altitude operations, is widely used in shipbuilding, machinery manufacturing, aviation, railway, pressure vessels, boilers, oil, Chemical industry, national defense industry and other industries, is the ideal equipment for nondestructive testing.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan