Mitech Digital Display Surface Rockwell Hardness Tester MHRS-45A 1unit

#Nomor SKU S031161558
Wishlist
Rp119.999.900
Persediaan

Spesifikasi Produk

Model Number MHRS-45A
Unit 1unit
Power Voltage (V) 220
Measurement Range HR15N:70-91, HR30N:42-80, HR45N:20-70, HR15T:73-93, HR30T:43-82, HR45T:12-72
Dimensions (mm) 510x212x730
Display LCD and LED digital tube dual screen display
Conversion Scale HV, HB, HR
Testing force 147N, 294N, 441N,tolerance±1.0%
Indication Error (HR) 0.1
Duration Time (s) 2025-01-30 00:00:00
Distance of Indenter to Outer Wall (mm) 165
Berat (Kg) 95.0
Tanggal Produk Terdaftar 12 April 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mitech MHRS-45A Digital Display Rockwell Hardness Tester, based on the mechanical principle of conical diamond or hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the depth of the indentation. According to statistics, Rockwell hardness testing is the most widely used hardness testing method in metal processing industry, which utilization ratio is more than 70%. It is stable performance, intuitive and convenient LCD display, which makes it easy to operate menu-style design, mechanical and electrical integration of a new generation of high-tech products. It is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions, and it is the sophisticated detection equipment to test the surface hardness of metal and other materials.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait