Marelli Motori Electric Motor B3 5.5kW 4 Pole (1400rpm) 1unit
Rp10.999.900
Persediaan
Spesifikasi Produk
| Unit | 1unit |
|---|---|
| Rated Output Power (kW) | 5.5 |
| Rated Speed (rpm) | 1450 |
| Current (A) | 11 |
| Rated Torque (N m) | 36.2 |
| Sound Pressure Level (dBA) | 68 |
| Material | Aluminium |
| Type | MAA 132 SA4 |
| Berat (Kg) | 40.4 |
| Tanggal Produk Terdaftar | 07 April 2022 |
| Terakhir Diperbaharui | 06 August 2025 |
Informasi Produk
Description
General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.- Image on this page only as Representative Image. It will follow the size Information"
Feature
- Terminal box can be rotated by 90°, - Drive end locked bearing from 160mm frame size, - PTC in main terminal box from 160mm frame size, - Grease nipples (drive end and non drive end) as standard from 160mm frame size.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%201unit/7eS031152266-1.jpg)