Marelli Motori Electric Motor B3 55kW 2 Pole (3000rpm) 1unit

#Nomor SKU S031152037
Wishlist
Rp65.999.900
Persediaan

Spesifikasi Produk

Unit 1unit
Rated Output Power (kW) 55
Rated Speed (rpm) 2970
Current (A) 95
Rated Torque (N m) 177
Sound Pressure Level (dBA) 93
Material Cast Iron
Type BAA 250 M2
Berat (Kg) 373.0
Tanggal Produk Terdaftar 07 April 2022
Terakhir Diperbaharui 06 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the size Information"
Feature
- Terminal box can be rotated by 90°, - Drive end locked bearing from 160mm frame size, - PTC in main terminal box from 160mm frame size, - Grease nipples (drive end and non drive end) as standard from 160mm frame size.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan