Microlit Single Channel Variable Volume Micropipette RBO-100 10-100µl 1pc

Rp1.999.900
Persediaan

Spesifikasi Produk

Model Number RBO-100
Unit 1pc
Volume Range (µl) 10-100
Increment (µl) 0.2
Accuracy± (µl) 0.6
CV± (µl) 0.2
Berat (Kg) 0.5
Tanggal Produk Terdaftar 04 April 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MICROLIT RBO is a range of High Precision Micropipettes that offers a sophisticated blend of features and functionality. Built by our in-house team of product design engineers, it is categorized into Single Channel (Fixed and Variable Volume) and Multichannel (8-channel and 12-channel) Micropipettes. These instruments are designed with ergonomics and intuitive handling in mind, and facilitate remarkable user experiences in practical laboratory environments.

The Single Channel Variable Volume Micropipette is prominently used for Molecular Biology, Microbiology, Immunology, Cell Culture, Analytical Chemistry, Biochemistry, Genetics, etc.
Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the Model Number Information"
Feature
- Adjust Volume Easily with Plunger
The Plunger has been carefully designed with a high quality spring mechanism to ensure snag free, soft movement. Simply turn it to adjust the instrument’s volume comfortably.
- Use Various Tips with a Universal Tipcone
A Universal Tipcone enhances the compatibility of the instrument and enables it to easily work with most of the internationally accepted standard tips.
- Set the Volume with Perfection
A soft click sound at every increment ensures perfect volume setting and prevents any accidental changes. It also facilitates single-handed operation.
- Store Safely with a Holder
The instrument includes a Holder that enables easy, efficient and safe storage.
- Eject Tips Easily with a Tip Ejector
An in-built, streamlined Tip Ejector enables easy tip ejection and comfortable access to bottles and tubes with narrow necks.
- Work with a Good Grip
A specially designed large Grippy provides good grip and great ease of use while operating.
- Assured Quality with ISO 8655 Conformed Calibration
MICROLIT RBO is calibrated in an ISO 17025 accredited laboratory according to ISO 8655 standards. A calibration certificate is included inside the product package. A calibration tool is also - included for quick in-lab recalibration.
Work with a Comprehensive Volume Range
- MICROLIT RBO Single Channel Variable Volume Micropipette is available in nine unique volume ranges from 0.2 μl to 10 ml. *Refer the table in technical specifications.
- Autoclaving Parameters
The instrument is fully autoclavable at 121°C and 15 psi for a duration of 10-15 minutes.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan