Nihonweld Welding Electrodes 2 CrMo (E9018-B3) 3.2mm 1pack(5kg)
Rp789.900
Persediaan
Spesifikasi Produk
| Model Number | (E9018-B3) |
|---|---|
| Unit | 1pack(5kg) |
| Diameter (mm) | 3.2 |
| Length (mm) | 350 |
| Current (A) | -Flat= 90-130; -Vertical and Overhead= 80-120 |
| Welding Positions | All Positions |
| Compatible for | AWS A5.5 E9018-B3 |
| JIS Specification | DT 2418 |
| Other Specification | KS ET2418 |
| Typical Chemical Composition of All Weld Metal Deposits (%) | C= 0.08, Si= 0.50, Mn= 0.77, P= 0.014, S= 0.011, Cr= 2.25, Mo= 1.02 |
| Yield Point (N/mm²) | 680 |
| Tensile Strength (N/mm²) | 750 |
| Elongation (%) | 21 |
| PWHT (°Cxh) | 690x1 |
| Tensile Strength (ksi) | 109 |
| Yield Point (KSI) | 99 |
| Berat (Kg) | 5.0 |
| Tanggal Produk Terdaftar | 02 April 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
N-9018-B3 is an all position, iron powder-low hydrogen electrode developed for welding 2.25% Cr-1% Mo steel, subjected to elevated temperatures such as those found in the power piping and boiler industries
Features extremely high deposition efficiency, producing X-ray quality weld deposits with mechanical properties that meet or exceed AWS-ASTM requirements
Provides a stable arc with low spatter
Features extremely high deposition efficiency, producing X-ray quality weld deposits with mechanical properties that meet or exceed AWS-ASTM requirements
Provides a stable arc with low spatter
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Nihonweld%20Welding%20Electrodes%202%20CrMo/Nihonweld%20Welding%20Electrodes%202%20CrMo%20(E9018-B3)%203_2mm%201pack(5kg)/17S031117043-1.jpg)