Nihonweld Welding Electrodes NHF-650B 3.2mm 1pack(5kg)

#Nomor SKU S031116749
Wishlist
Rp579.900
Persediaan

Spesifikasi Produk

Unit 1pack(5kg)
Diameter (mm) 3.2
Length (mm) 350
Current (A) 80-110
Welding Positions Flat, Fillet, Vertical Up, Horizontal, Overhead
JIS Specification DF2B-650-R
Other Specification DIN 8555: E2-UM-55-G
Typical Chemical Composition of All Weld Metal Deposits (%) C= 0.70, Si= 0.88, Mn= 1.10, Cr= 4.30
Hardness of Weld Metal Vickers (Hv)= 610-690; Rockwell (HRC)= 56-60
Berat (Kg) 5.0
Tanggal Produk Terdaftar 02 April 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NHF-650B is an easy-to-use 100% recovery hardfacing alloy electrode
Deposits an air-hardening martensitic steel weld metal that exhibits high resistance to severe abrasive conditions and absorbs moderate impact
Smooth running with excellent weld pool and slag control
Suitable for reparing wears from gouging, high stress grinding, and erosion
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan