KOBELCO Kawat Las LB-52 Series LB-52 AWS E7016/JIS D 4313 20kg 2.6mm 1pc

#Nomor SKU S031116237
Wishlist
Rating:
100% of 100
(2)
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number LB-52 AWS E7016/JIS D 4313
Unit 1pc
Size (kg) 20
Volume (mm) 2.6
Length (mm) 350
AWS standard A5.1 E7016 applicable
Current Range (A) Downward: 55-85, Vertical / Upward: 50-80
Color Rod end color: bluish white, secondary coloring: white
JIS Standard Z3211 E4916 U (former Z3212 D5016)
Berat (Kg) 2.0
Tanggal Produk Terdaftar 02 April 2022
Terakhir Diperbaharui 27 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
Description
A welding rod with good bead appearance and slag peelability, as well as excellent X-ray performance and mechanical properties. Welding of shipbuilding, bridges, construction, pressure vessels, etc. using mild steel and 490N/mm2 high-class strength steel
Use
For Mild Steel, High Tensile Steel, & Pipe Line Welding.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk