Shell Engine Oil Helix HX7 Plus SN Plus (Oli Mesin) 5W-40 4L 1gallon

#Nomor SKU S031086042
Wishlist
Rp479.900
Persediaan

Spesifikasi Produk

Model Number 5W-40
Unit 1gallon
Volume (L) 4
Viscosity Index 171 (ASTM D2270)
SNI License Yes
SNI Number SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
Berat (Kg) 3.5
Tanggal Produk Terdaftar 25 March 2022
Terakhir Diperbaharui 30 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Main ApplicationsMain ApplicationsFully synthetic motor oil - Helps to keep engines clean and running efficiently
Shell Helix HX7 Plus helps to keep engines clean and running efficiently by helping to prevent the formation of sludge and engine deposits. It is suitable for a wide variety of modern vehicles driven in demanding traffic conditions.


Main ApplicationsMain Applications
Shell Helix HX7 Plus helps to prolong the engine life of modern vehicles in demanding daily traffic conditions by protecting against wear.

It is also suitable for use in modern turbocharged direct injection gasoline engines where it protects against damaging low-speed pre-ignition (LSPI).

Health and Safety
Shell Helix HX7 Plus 5W-40 is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.

Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.

Protect the Environment
Take used oil to an authorised collection point. Do not discharge into drains, soil or water.


Shell Helix HX7 Plus helps to prolong the engine life of modern vehicles in demanding daily traffic conditions by protecting against wear.

It is also suitable for use in modern turbocharged direct injection gasoline engines where it protects against damaging low-speed pre-ignition (LSPI).
Shell Helix HX7 Plus helps to prolong the engine life of modern vehicles in demanding daily traffic conditions by protecting against wear.

It is also suitable for use in modern turbocharged direct injection gasoline engines where it protects against damaging low-speed pre-ignition (LSPI).

Health and Safety
Shell Helix HX7 Plus 5W-40 is unlikely to present any significant health or safety hazard when properly used in the recommended application and good standards of personal hygiene are maintained.

Avoid contact with skin. Use impervious gloves with used oil. After skin contact, wash immediately with soap and water.

Protect the Environment
Take used oil to an authorised collection point. Do not discharge into drains, soil or water.


Shell Helix HX7 Plus helps to prolong the engine life of modern vehicles in demanding daily traffic conditions by protecting against wear.

It is also suitable for use in modern turbocharged direct injection gasoline engines where it protects against damaging low-speed pre-ignition (LSPI).
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan