Sika Tile Grout Maxi Black 1kg 1pc
Rp26.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Volume (Kg) | 1 |
| Color | Maxi Black |
| Packaging | Bag |
| Shelf Life | 9 months from date of production if stored properly in original, unopened and undamaged sealed packaging |
| Storage Conditions | Store in dry conditions at temperatures between +5°C and +30°C |
| Density (kg/L) | ~1.86 |
| Ambient Air Temperature (°C ) | +15 to +40 |
| Pot Life (hour) | 1 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 18 March 2022 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
Sika Tile Grout is a one component, pre-packed tile grout combining cement with selected pigment and several admixtures. It fills the spaces between tiles, provides stability, and also aesthetic function.
- Prevent cracks
- Non-Sag / slump (thixotropic) application
- Consistent colour quality
- Prevent cracks
- Non-Sag / slump (thixotropic) application
- Consistent colour quality
Warning
"- Please confirm the color information and other product details on Attribute Information then place an order.- Image on this page only as Representative Image. It will follow the color Information"
Feature
- Prevent cracks- Non-Sag / slump (thixotropic) application
- Consistent colour quality
- Easy to use and apply, just add water
Use
For filling the spaces of homogeneous tile, ceramic tile, marble, granite, mosaic, and natural stone, over a range of applications as below:- Floor and wall
- Interior and exterior
- Dry and wet area
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan