Tiga Jaya Welding Mechine MMA BXI- 500 1unit
Rp8.699.900
Persediaan
Spesifikasi Produk
| Model Number | BXI- 500 |
|---|---|
| Unit | 1unit |
| Rated Output Current (A) | 500 |
| Nominal Input Voltage (V) | 380 |
| Rated Frequency (Hz) | 50/60 |
| Nominal Input Capacity (kVA) | 38 |
| No. Load Voltage (V) | 76 |
| Continous Loading Power | 35 |
| Nominal Load Voltage (V) | 36 |
| Current Regulation (A) | 80/400 |
| Usable Core Diameter (mm) | 2-4 |
| Insulation Level | F |
| Berat (Kg) | 35.3 |
| Tanggal Produk Terdaftar | 17 March 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- Cure quickly allowing a faster turn-around with repairs- Coat and protect surfaces exposed to moderate to severe impact and sliding abrasion
- Rapidly repair/replace cracked ceramic tile or rubber lining where impact forces combined with sliding wear tear seams and edges
- Resist direct and reverse impact forces associated with materials handling system
- Easily apply by trowel
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Tiga%20Jaya%20Welding%20Mechine%20MMA/Tiga%20Jaya%20Welding%20Mechine%20MMA%20BXI-%20500%201unit/qhS031043953-1.jpg)