Tiga Jaya Welding Mechine MMA ARC-160 1unit

#Nomor SKU S031043847
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number ARC-160
Unit 1unit
Power Supply Voltage (V) AC 220 ±10%50
Frequency (Hz) 50-60
Power Supply Capacity (kVA) 5.3
No. Load Voltage (V) 58
Output Current Range (A) 20-160
Power Output Voltage (V) 26.4
No Load Loss (W) 40
Duty Cycle (%) 60
Efficiency (%) 85
Cos (n) 0.93
Protection Class IP21
Insulation class F
Diameter of Rod (mm) 1.6-3.2
Dimensions (mm) 371x153x232
Net Weight (kg) 8.2
Berat (Kg) 4.8
Tanggal Produk Terdaftar 17 March 2022
Terakhir Diperbaharui 12 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Newly developed design with IGBT Inverter technology.
- High quality MOS-FET components functioning with a HF (High Frequency) of 100 KHz.
- Compact size and weight.
- PWM (Pulse Width Modulation) technology, enables the stability of the output current.
- More precise and current control.
- Higher power output.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan