NSK Single Row Tapered Roller Bearing 30000 Series HR30207J 1pc
Rp219.900
Persediaan
Spesifikasi Produk
| Model Number | HR30207J |
|---|---|
| Unit | 1pc |
| Minimum outer ring r (mm) | 1.5 |
| Race ring Shape | Tapered Roller Bearing |
| Number of track trains | Single row |
| Basic load rating Cor (N) | 59500 |
| Basic Load Rating Cr (N) | 54000 |
| Outer Ring Type | Flat |
| Load Direction | Radial |
| Minimum inner ring r (mm) | 1.5 |
| Allowable Oil Lubrication Rotation Speed (rpm) | 7100 |
| Allowable Grease Lubrication Rotation Speed (rpm) | 5300 |
| Width (mm) | 18.25 |
| Outer Diameter d (mm) | 72 |
| Inner Diameter d (Φmm) | 35 |
| Mass (g) | 340 |
| Dimension C (mm) | 15 |
| Contact Angle (°) | 25 or less |
| Thickness T (mm) | 18.25 |
| Body Material | High carbon chromium bearing steel |
| Shield Shape | Open type |
| Width B (mm) | 17 |
| M Code | 09971586 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 17 March 2022 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Designed so that the raceway surfaces of the inner and outer rings and the tops of the roller cones gather at one point on the bearing center axis. When a radial load is applied to the bearing, an axial component force is generated. Therefore, two bearings must be used as a combined bearing or a double row bearing. Those with a J after it are consistent with ISO standards.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan