NACHI Deep Groove Ball Bearing Tipe ZE 6205ZE 1pc
Rp37.000
Persediaan
Spesifikasi Produk
| Model Number | 6205ZE |
|---|---|
| Unit | 1pc |
| Inner Diameter d (Φmm) | 25 |
| Outer Diameter d (mm) | 52 |
| Max. Dimensions ra (mm) | 1 |
| Chamfer Dimensions r (mm) | 1 (minimum) |
| Shield Shape | One side shield type |
| Race ring Shape | Deep groove ball bearings |
| Outer Ring Type | Flat |
| Number of track trains | Single row |
| Max, Mounting Da (mm) | 46 |
| Min. Mounting Da (mm) | 31 |
| Inside Diameter d (mm) | 25 |
| Outside Diameter D (mm) | 52 |
| Basic Dynamic Load Rating Cr (N) | 14000 |
| Boundary Dimension r (mm) | 1 |
| Factor fo | 13.9 |
| Rolling Element Material | High carbon chromium bearing steel |
| M Code | 7026126 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 17 March 2022 |
| Terakhir Diperbaharui | 29 July 2025 |
Informasi Produk
Description
Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.
The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).
Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).
Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
Feature
- Longer LifeAdopted NACHI original seal design to prevent contamination and grease leakage.
Contains special grease for wider temperature ranges and Longer life.
- Smooth and Quiet Operation
The precision level of our bearing components has been enhanced to ensure Smooth and Quiet operation.
- Low Torque
Lower rotating Torque by improving seal lips.
Use
- Electric Motors, Quiet operation realized by proper clearance, recommend fitting practice. Lower noise lubricants. Suitable for all speed ranges applications requiring low noise.- Automotive Alternators, Longer life in vibrations and high temperature environments.
- Automotive Starters, high reliability in periodic use of vibrations and high temperature environments.
- Compressors, Long life pump rotors which compress air in low temperature and low viscosity lubrication environments.
- Blowers, Quiet and stable operation on fan rotors at high speed, in environments with vibration and high temperatures
- Transmissions, Compact design for light weight to achieve high performance.
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan