NACHI Deep Groove Ball Bearing Tipe ZE 6202ZE 1pc

#Nomor SKU S031038553
Wishlist
Rp57.000
Persediaan

Spesifikasi Produk

Model Number 6202ZE
Unit 1pc
Inner Diameter d (Φmm) 15
Outer Diameter d (mm) 35
Max. Dimensions ra (mm) 0.6
Chamfer Dimensions r (mm) 0.6 (minimum)
Shield Shape One side shield type
Race ring Shape Deep groove ball bearings
Outer Ring Type Flat
Number of track trains Single row
Max, Mounting Da (mm) 30
Min. Mounting Da (mm) 20
Inside Diameter d (mm) 15
Outside Diameter D (mm) 35
Basic Dynamic Load Rating Cr (N) 7650
Boundary Dimension r (mm) 0.6
Factor fo 13.1
Rolling Element Material High carbon chromium bearing steel
M Code 07026092
Berat (Kg) 0.1
Tanggal Produk Terdaftar 17 March 2022
Terakhir Diperbaharui 21 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.

The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).

Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
Feature
- Longer Life
Adopted NACHI original seal design to prevent contamination and grease leakage.
Contains special grease for wider temperature ranges and Longer life.

- Smooth and Quiet Operation
The precision level of our bearing components has been enhanced to ensure Smooth and Quiet operation.

- Low Torque
Lower rotating Torque by improving seal lips.
Use
- Electric Motors, Quiet operation realized by proper clearance, recommend fitting practice. Lower noise lubricants. Suitable for all speed ranges applications requiring low noise.
- Automotive Alternators, Longer life in vibrations and high temperature environments.
- Automotive Starters, high reliability in periodic use of vibrations and high temperature environments.
- Compressors, Long life pump rotors which compress air in low temperature and low viscosity lubrication environments.
- Blowers, Quiet and stable operation on fan rotors at high speed, in environments with vibration and high temperatures
- Transmissions, Compact design for light weight to achieve high performance.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan