THK LM Rail Mounting Hole Cap C12 1pc

#Nomor SKU S031035347
Wishlist
Rp26.900
Persediaan

Spesifikasi Produk

Model Number C12
Unit 1pc
Suitable For SCR-45,SR-55,SVR-45,SVS-45,SNR-45,SNS-45,NR-45,NRS-45,SHS-45,HSR-45,CSR-45,HCR-45,HMG-45,SRG-45,SRN-45,HR-4085,NSR-70TBC,SRW-85
Dimension H (mm) 4.7
Dimensions d (mm) Φ20.5
Suitable Bolt M12
M Code 39249077
Berat (Kg) 0.1
Tanggal Produk Terdaftar 17 March 2022
Terakhir Diperbaharui 28 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If chips or foreign matter are clogged in the LM rail mounting hole of the LM guide, it may enter the LM block. In such a case, the LM rail mounting hole can be blocked with a special cap to prevent foreign material from entering. LM rail mounting hole dedicated cap type C uses a special synthetic resin with excellent oil resistance and wear resistance, so it has sufficient durability.
Warning
Mount the LM rail mounting hole dedicated cap C without removing the LM block from the LM rail.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan