Nitto L Aluminum Tape (Glossy) LM-102-5010 Silver 1pc

Rating:
100% of 100
(1)
Rp139.900
Persediaan

Spesifikasi Produk

Model Number LM-102-5010
Unit 1pc
Adhesive Strength (N/mm) 8/ 10
Tensile Strength (N/mm) 10/ 10
Operating Temperature Range 0-80 ° C
Width (mm) 50
Length (m) 10
Color silver
Type Glossy
Thickness (mm) 0.1
M Code 86222026
Berat (Kg) 0.1
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses strong adhesive acrylic adhesive and has stable adhesive performance.


It has relatively good adhesion performance to plastic substrates such as polyolefin.


For covering and protecting ducts and piping.


For joints such as heat insulating materials.


For fixing wiring and parts.


For decorative, reflective, and shielding applications that utilize the original appearance and characteristics of aluminum foil.
Feature
Aluminum foil adhesive tape with acrylic adhesive applied to aluminum foil.

It uses a strong adhesive type acrylic adhesive and has stable adhesive performance.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Halaman Terkait