UVEX Unilight Thermo Plus Hd 6094269 Orange - Black 1pair
Rp469.900
Persediaan
Spesifikasi Produk
| Model Number | 6094269 |
|---|---|
| Unit | 1pair |
| Coating | The entire back of the hand |
| Cut Resistance | 2 |
| Abrasion Resistance | 3 |
| Puncture resistance | 1 |
| Tear Resistance | 3 |
| Standard | EN388(CE 3231), EN511(CE 12X) |
| Thickness (mm) | 1.4-2.0 |
| Color | Orange / black |
| Finish Material | Two-layer structure: acrylic, new wool blend (inside), polyamide, elastane (outside), coating: PVC grip coating |
| Size | L |
| Overall Length (cm) | 25 |
| Middle Finger Length (cm) | 7.3 |
| Quantity per Package (Pair) | 1 |
| Palm Circumference (cm) | 22.9 |
| M Code | 49582103 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 16 March 2022 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
The two-layer coating enhances the barrier to the outside air.
Acrylic and new wool inners protect your hands from the cold outside.
Its very durable, but its also highly flexible.
Working in a cold environment. Refrigerated warehouse. Forklift operation. Oil work site
Acrylic and new wool inners protect your hands from the cold outside.
Its very durable, but its also highly flexible.
Working in a cold environment. Refrigerated warehouse. Forklift operation. Oil work site
Feature
The two-layer coating enhances the insulation with the outside air.Acrylic and new wool inners protect your hands from the cold outside.
It's very durable, but it's also very flexible.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Suhu%20Dingin/Sarung%20Tangan%20Synthetic%20Fiber%20Musim%20Dingin/UVEX%20Unilight%20Thermo%20Plus%20Hd/UVEX%20Unilight%20Thermo%20Plus%20Hd%206094269%20Orange%20-%20Black%201pair/5aS031020190-1.jpg)