Scotch Vinyl Tape (Lakban Listrik) 117S BLA 20 Black 19mmx20m 1pc

#Nomor SKU S031013451
Wishlist
Rp33.900
Persediaan

Spesifikasi Produk

Model Number 117S BLA 20
Unit 1pc
Tensile Strength (N/10mm) 30
Adhesive Strength (N/10mm) 1.5
Adhesive Rubber type
Tape Thickness (mm) 0.2
Tape Length (m) 20
Color Black
Base Material PVC resin
Tape Width (mm) 19
Main application For electrical insulation
Operating Temperature Range (°C) (-10)-90
M Code 16448154
Berat (Kg) 0.1
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a slightly hard vinyl tape. Conforms to JIS standards (JIS C 2336). Lead-free type.
Primary electrical insulation up to 600V in electrical wiring work that can be cut by hand. Various wiring, piping bundling, fixing, etc.
Feature
The base material is a slightly hard vinyl tape.

Lead-free type.

Due to the high adhesive strength, it sticks firmly.

You can cut it by hand.

It is a lead-free product, so it is safe (no intentional content).

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait