3M Lakban Anti Slip Safety Walk Tipe B (Selotip) B GRA 150X18 Grey 1pc

#Nomor SKU S031013260
Wishlist
Rp7.399.900
Persediaan

Spesifikasi Produk

Model Number B GRA 150X18
Unit 1pc
Adhesion Strength (N/25mm) 22
Tensile Strength (N/10mm) 115
Adhesive Strength (N/10mm) 8.8
Adhesive Rubber type
Tape Thickness (mm) 0.8
Tape Length (m) 18
Color Gray
Base Material Plastic film
Type of Abrasive Grain Mineral particles
Tape Width (mm) 150
Tensile Strength (N/25mm) 285
Main application Anti-slip function
Feature Outdoor use
Adhesive Force (N/mm) 8.8/10; 22/25
TRUSCO Number 328-4107
M Code 37060931
Berat (Kg) 2.7
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A highly durable non-slip tape for general flat surfaces that is effective in preventing falls.
Effective both indoors and outdoors. It can be used for steps such as stairs and slopes of buildings, vehicles, construction equipment, and trucks. Please use it for risk management of fall prevention accidents by simple construction of just peel off the backing paper and paste it.
For steps such as slopes, stairs vehicles, airplanes, construction machinery, etc.
Feature
It is for flat surfaces and is recommended for places with heavy traffic and harsh usage conditions.

A non-slip tape for flat surfaces that can be simply peeled off and pasted on the backing paper.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan