CHINO High-Functional Thermal Imaging Camera IR-TE2 1pc

#Nomor SKU S031003605
Wishlist
Rp2.399.900
Persediaan

Spesifikasi Produk

Model Number IR-TE2
Unit 1pc
Minimum Temperature Display (°C) 0.5 / 1
Distance to measurement range ratio (D to S) 11 to 1
Measurement Temperature Range (°C) -40 to 300
Emissivity 0.8-1.0
Protection Class IP67
Dimensions (mm) 59.6x54x119.6
Power Supply AAA batteries x 2 (included)
M Code 4989696
Berat (Kg) 0.1
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The CPA-T600 series are high-quality, high-resolution thermal image cameras with 640 x 480 pixels.


Equipped with a large 4.3-inch LCD monitor with a touch panel and a 5 million-pixel visible camera, high-precision diagnosis is possible from both thermal and visible images.


Possible to combine thermal image and visible image (picture-in-picture, MSX)


Facility diagnosis Because this product is for industrial use, body temperature cannot be measured. Please be careful.
Feature
The surface temperature can be measured quickly without touching it.

Laser can be indicated to the center point of the measurement spot.

It is a product with the PSC mark of the Consumer Product Safety Law.

IP67 dustproof and waterproof structure that is safe even when wet.

It works normally even if the vinyl tile falls 1m.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan