3M Ultra Fit Ear Plugs with Metal Balls and Strings 340-4007 Blue 1pc
Rp69.900
Persediaan
Spesifikasi Produk
| Model Number | 340-4007 |
|---|---|
| Unit | 1pc |
| Material | Thermoplastic elastomer |
| Standard | Conforms to JIS T8161 EP-1 (1 type) |
| Cord | Yes |
| Noise Reduction Rating | 25 |
| Frequency/Sound Insulation Value/Standard Deviation (Hz/dB) | 125/26.4/4.9 |
| Case | None |
| Color | Blue |
| Size | Free |
| TRUSCO Number | 344-7235 |
| M Code | 37094951 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 16 March 2022 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
Spherical iron inside the earplugs and particulate iron is embedded in the string, so it reacts to metal detectors.
Hygienic because it can be washed and used.
Hygienic because it can be washed and used.
Feature
Since it contains an iron ball, it reacts to metal detectors.Ideal for preventing foreign matter from entering.
Can be washed and used repeatedly.
Metal detector reaction type earplugs with an NRR value of 25 dB.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Penyumbat%20Telinga%20(Earplug)/3M%20Ultra%20Fit%20Ear%20Plugs%20with%20Metal%20Balls%20and%20Strings/3M%20Ultra%20Fit%20Ear%20Plugs%20with%20Metal%20Balls%20and%20Strings%20340-4007%20Blue%201pc/piS031000918-1.jpg)