TRUSCO Anti-Vibration Pad OH-10CR 1pc

#Nomor SKU S030989757
Wishlist
Rp429.900
Persediaan

Spesifikasi Produk

Model Number OH-10CR
Unit 1pc
Length (mm) 300
Width (mm) 300
Type Sheet type (heat and oil resistance)
Thickness (mm) 10
Dimensions (mm) 10x300x300
Finish Material Synthetic rubber (CR) oil resistance
Allowable Surface Pressure (kg/cm²) 5
M Code 8300801
Berat (Kg) 0.8
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The range of working load is wide, and a stable anti-vibration effect can be obtained regardless of the load size.


It is easy to process and can be used by simply cutting a V-groove that is 50 mm apart with a cutter knife.


It can be used where various vibrations and noise are generated, such as machine tools, refrigerators, air conditioners, blowers, and various motors.
Feature
It is easy to process and can be used simply by cutting V-grooves with 50 mm intervals with a utility knife.

It is resistant to cutting oil, machine oil, lubricating oil, etc.

The range of working load is wide, and stable anti-vibration effect can be obtained regardless of the size of the load.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan