UGREEN Wall Charger iPhone 12 USB Type C 60450 White 20W 1pc
Rp149.900
Persediaan
Beli Banyak Lebih Murah
- Beli (10) Disc 39% Rp92.000 /pcs
Spesifikasi Produk
| Model Number | 60450 |
|---|---|
| Unit | 1pc |
| Color | White |
| Multiple Protections | Overvoltage, overcurrent, short circuit, overtemperature, etc. |
| Power (W) | 20 |
| USB-C Port | 5V/3A, 9V/2A-2.22A, 12V/1.5A-1.67A, 3.3-5.9V/3A, 3.3-11V/1.63A-1.8A |
| Fast Charging Protocols | PD 3.0/2.0, QC 4.0+/4.0/3.0/2.0, 5V1A |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 14 March 2022 |
| Terakhir Diperbaharui | 27 October 2025 |
Informasi Produk
Description
Power Delivery 3.0 Fast Charging
USB C PD Charger features the Type-C port with Power Delivery 3.0. It can fast charge for your PD compatible devices. Your iPhone 12 can be charged from 0% to 50% in just 30 minutes.
To achieve fast charging:
In addition to using this fast charger, your charging cables and mobile phones also need to support fast charging protocol
You can use an extra USB C to C cable(Not included) or USB C to Lightning cable(Not included) working with this charger.
Safe Fast Charging
With the intelligent chip inside, the PD wall charger matches the current as your device's need automatically. Over-current, over-voltage and short-circuit protection effectively protect your devices from damage and ensure the safer charging overnight.
Widely Compatibility
USB-C charger is compatible with:
iPhone 12/12 Mini/12 Pro/12 Pro Max/SE 2020/iPhone 11/11 Pro/11 Pro Max/XR/XS Max/XS/X/8Plus/8
Samsung Galaxy A51/A31/M31/S10+/S10/S10e/S9/S8
iPad Pro 12.9/11/iPad Air 3/iPad Mini(2019)
Google Pixel 4XL/3a XL/3a/3 XL/2 XL/2/XL
Nintendo Switch, LG G7/V50/V40/V30 ThinQ, and more.
Compact Size
The compact size and lightweight ensure maximum portability. Slim enough to carry anywhere.
USB C PD Charger features the Type-C port with Power Delivery 3.0. It can fast charge for your PD compatible devices. Your iPhone 12 can be charged from 0% to 50% in just 30 minutes.
To achieve fast charging:
In addition to using this fast charger, your charging cables and mobile phones also need to support fast charging protocol
You can use an extra USB C to C cable(Not included) or USB C to Lightning cable(Not included) working with this charger.
Safe Fast Charging
With the intelligent chip inside, the PD wall charger matches the current as your device's need automatically. Over-current, over-voltage and short-circuit protection effectively protect your devices from damage and ensure the safer charging overnight.
Widely Compatibility
USB-C charger is compatible with:
iPhone 12/12 Mini/12 Pro/12 Pro Max/SE 2020/iPhone 11/11 Pro/11 Pro Max/XR/XS Max/XS/X/8Plus/8
Samsung Galaxy A51/A31/M31/S10+/S10/S10e/S9/S8
iPad Pro 12.9/11/iPad Air 3/iPad Mini(2019)
Google Pixel 4XL/3a XL/3a/3 XL/2 XL/2/XL
Nintendo Switch, LG G7/V50/V40/V30 ThinQ, and more.
Compact Size
The compact size and lightweight ensure maximum portability. Slim enough to carry anywhere.
Feature
PD 3.0 Fast ChargingProtection Chip Inside
Pass-through Charging
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan