UGREEN Converter 3.5mm Audio Jack + USB C PD (DAC) 60164 Grey 1pc
Rp469.900
Persediaan
Beli Banyak Lebih Murah
- Beli (10) Disc 62% Rp179.900 /pcs
Spesifikasi Produk
| Model Number | 60164 |
|---|---|
| Unit | 1pc |
| Color | Grey |
| Output | USB C & 3.5mm |
| Charge Power (W) | 30 (max) |
| Input | USB C |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 14 March 2022 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
2 in 1 Audio& Charging
The USB Type C Headphone jack adapter supports simultaneous charging and audio output, enjoy the music while charging.
HiFi Sound Quality
The sound quality is genuine and natural without distortion, supports up to the 24-bit/96kHz audio output. Works perfectly with your audio devices.
PD Charger
Supports PD3.0 and QC3.0 quick charge. You can charge your phone while using it,don't worry about losing power.
Excellent appearance
Made of high-quality Aluminum alloy and TPE material, environmental-friendly, lightweight, and durable for long term use.
The USB Type C Headphone jack adapter supports simultaneous charging and audio output, enjoy the music while charging.
HiFi Sound Quality
The sound quality is genuine and natural without distortion, supports up to the 24-bit/96kHz audio output. Works perfectly with your audio devices.
PD Charger
Supports PD3.0 and QC3.0 quick charge. You can charge your phone while using it,don't worry about losing power.
Excellent appearance
Made of high-quality Aluminum alloy and TPE material, environmental-friendly, lightweight, and durable for long term use.
Warning
1. For iPad Pro, remote control of earbud is not supported.2. For Oneplus 3T, please plug in the earphone first, and then charge it. These two functions can be used at the same time.
3. It supports regular earphones below 50 ohms, not high-impedance earphones.
Feature
Charging and Listening SimultaneouslyHigh-Quality Sound
PD3.0 Fast Charging
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/UGREEN%20Converter%203_5mm%20Audio%20Jack%20%2B%20USB%20C%20PD%20(DAC)%2060164%20Grey%201pc/nwS030980860-1.jpg)