UGREEN Adapter USB to LAN RJ45 Ethernet 50922 Space Gray 1pc
Rp459.900
Persediaan
Beli Banyak Lebih Murah
- Beli (10) Disc 61% Rp179.900 /pcs
Spesifikasi Produk
| Model Number | 50922 |
|---|---|
| Unit | 1pc |
| Color | Space Gray |
| Dimensions (mm) | 60x23.8x15.8 |
| Output | RJ45 |
| Input | USB 3.0 |
| Cable Length (cm) | 10 |
| Chip | AX88179 |
| Network Standard (Mbps) | 10/100/1000 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 14 March 2022 |
| Terakhir Diperbaharui | 15 January 2026 |
Informasi Produk
Description
Faster and More Stable Network Connection
Full 10/100/1000Mbps gigabit ethernet performance makes this USB to ethernet adapter faster and more reliable than most wireless connections. Link and Activity LEDs. USB powered, no external power required. Backward compatible with USB 2.0/1.1.
Sleek Aluminum Ethernet Adapter
The aluminum unibody case makes this USB RJ45 adapter stylish and good matcher for macbook. The aluminum network card is also anti-fingerprint and anti-corrosion.
Protect, Replace or Add An Ethernet Port
USB 3.0 Gigabit network adapter is a good accessory to protect or replace the RJ45 Lan port of your expensive computer. Simply adding a standard RJ45 port to your Ultrabook, notebook or Macbook Air for file transferring, video conferencing, gaming, and HD video streaming.
Universal Compatibility
This USB lan adapter works with Mac OSX 10.6/10.7/10.8/10.9/10.10/10.11/10.12, Linux kernel 3.x/2.6, and Chrome OS, Windows 10/8.1/8/7/Vista/XP. DO NOT SUPPORT Windows RT and Android. Compatible with IEEE 802.3, IEEE 802.3u and IEEE 802.3ab. Supports IEEE 802.3az (Energy Efficient Ethernet).Please disabling the Sip function when using on Mac 10.13.
Compact and Portable
The USB to network converter is quite compact, 2.36x0.93x0.62 smaller than hand size. Space-saving when using and portable for travel.
Package Contents
1 x USB 3.0 Gigabit Ethernet Adapter
1 x CD
1 x User Manual
Full 10/100/1000Mbps gigabit ethernet performance makes this USB to ethernet adapter faster and more reliable than most wireless connections. Link and Activity LEDs. USB powered, no external power required. Backward compatible with USB 2.0/1.1.
Sleek Aluminum Ethernet Adapter
The aluminum unibody case makes this USB RJ45 adapter stylish and good matcher for macbook. The aluminum network card is also anti-fingerprint and anti-corrosion.
Protect, Replace or Add An Ethernet Port
USB 3.0 Gigabit network adapter is a good accessory to protect or replace the RJ45 Lan port of your expensive computer. Simply adding a standard RJ45 port to your Ultrabook, notebook or Macbook Air for file transferring, video conferencing, gaming, and HD video streaming.
Universal Compatibility
This USB lan adapter works with Mac OSX 10.6/10.7/10.8/10.9/10.10/10.11/10.12, Linux kernel 3.x/2.6, and Chrome OS, Windows 10/8.1/8/7/Vista/XP. DO NOT SUPPORT Windows RT and Android. Compatible with IEEE 802.3, IEEE 802.3u and IEEE 802.3ab. Supports IEEE 802.3az (Energy Efficient Ethernet).Please disabling the Sip function when using on Mac 10.13.
Compact and Portable
The USB to network converter is quite compact, 2.36x0.93x0.62 smaller than hand size. Space-saving when using and portable for travel.
Package Contents
1 x USB 3.0 Gigabit Ethernet Adapter
1 x CD
1 x User Manual
Warning
Note1. Plug and Play only for Chrome OS, Windows 10/8.1/8
2. Driver needed for Windows7/XP/Vista, Mac OS, and Linux systems
3. Reboot your PC after driver installation, then connect this USB ethernet adapter to your computer and ethernet
4. Not supported on ARM-based Windows, including Surface RT and Surface 2
5. Mac System: System Preference--Network--Add a new network connection
6. Windows 7:Device Manager--USB-AX88179
7. This adapter does not support Wii u.
Feature
1000Mbps Ethernet PerformanceAluminum Unibody Case
Universal Compatibility
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan