UGREEN Adapter Micro USB to USB A Cable OTG 10396 Black 15cm 1pc
Rp83.900
Persediaan
Beli Banyak Lebih Murah
- Beli (10) Disc 40% Rp50.000 /pcs
Spesifikasi Produk
| Model Number | 10396 |
|---|---|
| Unit | 1pc |
| Color | Black |
| Input (V) | 5 |
| Connector A | Micro USB |
| Output | 5V |
| Connector B | USB 2.0 |
| Material | PVC |
| Length (cm) | 15 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 14 March 2022 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
The most practical&necessary on the go micro usb cable
Enabled android or windows micro usb phones or tablets work as PC host by connect female usb connector devices such as keyboard, game controller(PS3, PS4 etc.), usb headphones,flash drives, SD/TF card reader, wireless mice and more.
(Please make sure your cell phone/tablet can support OTG function before your purchase.)
Portable and Versatile
Only 4 inch portable Ugreen OTG cable provides a convenient and simple smart phones or tablets host replacement of PC to view picture,listen to music,data transform from flash drivers,edit files with keyboard or mice.
Plug and Play, Easy to Use
A must have for transferring pics, music, video files when you can't transfer data via the cloud or a WiFi connection. It also can unlock your phone and get access to your phone throgh your mice when your phone screen is broken.
Universal Compatibility(Partial List)
DJI Spark/ Mavic Remote Controller, most OTG Micro USB connector phones and tablets such as Samsung Galaxy S7/S7 Edge/S6/S6 Edge/S5/S4/S3/Note 4/Note 5/Note 3/Note 2 /Avant, Samsung Tab S2/Tab A 2018 and before/Galaxy Tab E Lite, Google Nexus 6, ASUS Zen 8/VIvotab Note 8, HTC One M9, Dell, Motorala, Sony, Nokia, Lenovo Yoga/ThinkPad, Acer tab and more.
Enabled android or windows micro usb phones or tablets work as PC host by connect female usb connector devices such as keyboard, game controller(PS3, PS4 etc.), usb headphones,flash drives, SD/TF card reader, wireless mice and more.
(Please make sure your cell phone/tablet can support OTG function before your purchase.)
Portable and Versatile
Only 4 inch portable Ugreen OTG cable provides a convenient and simple smart phones or tablets host replacement of PC to view picture,listen to music,data transform from flash drivers,edit files with keyboard or mice.
Plug and Play, Easy to Use
A must have for transferring pics, music, video files when you can't transfer data via the cloud or a WiFi connection. It also can unlock your phone and get access to your phone throgh your mice when your phone screen is broken.
Universal Compatibility(Partial List)
DJI Spark/ Mavic Remote Controller, most OTG Micro USB connector phones and tablets such as Samsung Galaxy S7/S7 Edge/S6/S6 Edge/S5/S4/S3/Note 4/Note 5/Note 3/Note 2 /Avant, Samsung Tab S2/Tab A 2018 and before/Galaxy Tab E Lite, Google Nexus 6, ASUS Zen 8/VIvotab Note 8, HTC One M9, Dell, Motorala, Sony, Nokia, Lenovo Yoga/ThinkPad, Acer tab and more.
Warning
1. Before purchasing,please search online to make sure your phone/tablet had OTG function.2. The host will be power output status when connect OTG cable,also do not support both OTG and charging at the same time.
3. Watch movie from flash drivers directly is not suggested,it would be better to watch movies by copy file to host first.
4. Support flash drivers format:fat16,fat32,exfat,No NTFS!
5. For first-time user,please connect the cable to your sets first,and then reset the device.
Feature
480Mbps Data TransferDurable PVC Jacket
Plug & Play
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan