TIMKEN Fafnir Eccentric Locking Collar Ball Bearings GN203KRRB+COL 1pc
Rp7.299.900
Persediaan
Spesifikasi Produk
| Model Number | GN203KRRB+COL |
|---|---|
| Unit | 1pc |
| Bore Type | Cylindrical bore |
| Bearing Type | Ball Bearing |
| Material | Bearing Steel |
| Lubrication Type | Relubricatable |
| O.D. Type | Spherical OD |
| Series | Medium-Duty |
| Seal Type | Shroud Seal |
| Outside Diameter D (mm) | 120 |
| Inner Ring Width B (mm) | 55.56 |
| Outside Ring Width C (mm) | 31 |
| Center of Bearing from End S (mm) | 27.8 |
| Set Screw Size | 7/16 to 14 |
| Number of Set Screws | 2 |
| Angle between Set Screws (°) | 90 |
| Dimension D1 (mm) | 82.6 |
| Dimensions m (mm) | 5.49 |
| Dimension B1 (mm) | 73 |
| Dimension B2 (mm) | 22.2 |
| Static Load Rating (N) | 44600 |
| Dynamic Load Rating (N) | 79300 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 25 February 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Warning
- Please confirm the size information and other product details on Attribute Information then place an order.- Image on this page only as Representative Image.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||