Pro'sKit FTTH Fiber Optic Tool Kit PK-9458 1set

#Nomor SKU S030911796
Wishlist
Rp9.999.900
Persediaan

Spesifikasi Produk

Model Number PK-9458
Unit 1set
Dimensions (mm) 458x330x150
Berat (Kg) 5.0
Tanggal Produk Terdaftar 24 February 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Professional FTTH tool kit contains the most essential tools for fiber optic fusion splice, Mechanical Splicing and patch cord termination procedure. Ideal for fiber optic installation and maintenance works.
Feature
Includes 4 in 1 fiber optic power mulitmeter, 1.25mm/2.5mm cleaning tool, fiber stripper, drop cable stripper, kevlar scissors, optical Fiber Cleaver, 6P/8P crimper,
LED head light. MT-7602 4 in 1 fiber optic power mulitmeter

- Fiber optic power meter
- Cable tester
- Visual fault locator
- LED flashlight

FB-C008/FB-C009
1.25/2.5mm One click cleaner
600 cleans for FC/PC, ST, SC or LC Connectors
Easy pushing motion
180° rotates cleaning system
Extendable nozzle
Indication window

FB-1688C Fiber cleaver
24 cutting location for each blade. Blade life up to 48000 times
Body:Zinc alloy anodic treatment
Blade:Tungsten
Blade dimension:Φ20×t2.0mm
Cladding Diameter:125 μm
Cleave length:10~20 mm
Cleave angle:≦0.8o

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan