Pro'sKit Fiber Optic Visual Fault Locator MT-7510 10mW 1pc

#Nomor SKU S030911666
Wishlist
Rp879.900
Persediaan

Spesifikasi Produk

Model Number MT-7510
Unit 1pc
Dimensions (mm) 175
Laser Class Class IIIB
Wavelength (nm) 650±10
Measuring Distance (km) 8-10
Battery (V) AA 1.5 x2
Connector (mm) 2.5 FC/ST/SC Universal
Operating Temperature (°C) -10 to +55
Storage Temperature (°C) -10~+70
Optional Accessory LC Adaptor (5MT-7601-LC)
Output Power (mW) 10
Berat (Kg) 1.0
Tanggal Produk Terdaftar 24 February 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fiber optic visual fault locator is designed for field personnel who need an efficient and economical tool for continuity checking in an optical network during and after installation. It is easy to locate the breakpoint and bad connections in fiber optic cables.
Feature
- Portable, durable and ease to use
- Support 2.5mm universal connectors (for FC/SC/ST)
- Dust-proof & Crash-proof Cap design for laser head
- Both continuous and flashing modes available
- Additional pouch bag receives convenient

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan