KARCHER Professional Dry Ice Blaster IB 15/120 1unit

#Nomor SKU S030905610
Wishlist
Rp499.999.900
Persediaan

Spesifikasi Produk

Unit 1unit
Dimensions(LxWxH)(mm) 1000x800x1300
Voltage (V) 220-240
Connected Load (kW) 0.6
Compressed air connection Claw coupling (DIN 3238)
Frame Stainless steel (1.4301)
Berat (Kg) 101.5
Tanggal Produk Terdaftar 27 February 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Ice Blaster IB 15/120 is powerful, robust and extremely reliable. The intelligent, detailed solutions such as case holder, ice emptying, retaining bracket and storage compartments also contribute to its positive overall impression, increase operating comfort and make dry ice cleaning more enjoyable. And from a technical point of view, the solution lies in the detail, which is why we have significantly improved the air streaming in the machine, hose, trigger gun and nozzle. The result: outstanding cleaning performance. In spite of its size, the IB 15/120 is very mobile and can be carried easily by one person, for example over stairs. In short: dry ice blasting at its best!
Feature
GFRP dry ice container
• Optimum insulation of the dry ice.
• No condensation.
• No icing up of the machine.
Efficient airflow in the device
• The dry ice is transported from the device to the nozzle without any damage.
• Ultimate cleaning performance at the nozzle.
Integrated ground strap coil
• Easy earthing of the object being blasted.
• Protection from arcing from the user to the object.
• Improved jet convenience.
Integrated oil and water separator
• No icing up of the device.
Refined trigger gun holder
• The trigger gun is always perfectly stored.
• Ideal position (e.g., for changing the nozzles).
Integrated storage compartment for nozzles and tools
• Everything always to hand – directly on the device.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan