KARCHER Professional Dry Ice Blaster IB 7/40 Advanced 1unit

#Nomor SKU S030905603
Wishlist
Rp309.999.900
Persediaan

Spesifikasi Produk

Unit 1unit
Dimensions(LxWxH)(mm) 768x510x1096
Connected Load (kW) 0.6
Compressed air connection Claw coupling (DIN 3238)
Frame Stainless steel (1.4301)
Air Pressure (MPa) 0.2-1
Air quality Dry & oil-free
Frequency (Hz) 50-60
Airflow (m³/minute) 0.5 - 3.5
Sound Pressure Level (dBA) 99
Dry ice capacity (kg) 15
Dry ice pellets (diameter) (mm) 3
Dry Ice Consumption (kg/hour) 15 - 50
Number of current phases (Ph) 1
Air Pressure (bar) 2-10
Berat (Kg) 93.0
Tanggal Produk Terdaftar 27 February 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our Ice Blaster IB 7/40 Advanced is characterised by a well-thought-out concept, many clever details, rugged durability and extremely high-grade manufacturing. The latest generation dry ice blaster has been designed to handle hard continuous use and is very well equipped. For example, it comes as standard with an integrated ground strap coil, a residual ice removal system that prevents the device from freezing once work is complete, as well as an oil and water separator for reliable operations. The airflow has been optimised in such a way that excellent cleaning results are a matter of course, even when working with low pressures and low air consumption (max. 3.5 m³/min), while operating noise is also reduced to a minimum. The jet gun with remote control for adjusting the jet parameters, stepless control of the jet pressure and the ice delivery volume via a button (can be deactivated ifdesired) and a logically structured display for reading off all operating parameters ensure a high degree of operator convenience. In addition to this, statistical values such as operating time, average ice consumption per hour or total ice consumption can be called up.
Feature
Integrated ground strap coil
• Easy earthing of the object being blasted.
• Protection from arcing from the user to the object.
• Improved jet convenience.
Efficient airflow in the device
• The dry ice is transported from the device to the nozzle without any damage.
• Ultimate cleaning performance at the nozzle.
Outstanding mobility
• Optimum balancing of the device for convenient manoeuvring on uneven terrain.
• Bars at the front and rear of the device make it easy to negotiate stairs.
GFRP dry ice container
• Optimum insulation of the dry ice.
• No condensation.
• No icing up of the machine.
Refined trigger gun holder
• The trigger gun is always perfectly stored.
• Ideal position (e.g. for replacing the nozzle).
Integrated storage compartment for nozzles and tools
• Everything always to hand – directly on the device.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan