Microlit Bottle Top Dispenser BTDR-2 0.5-5ml 1unit
Rp12.999.900
Persediaan
Spesifikasi Produk
| Model Number | BTDR-2 |
|---|---|
| Unit | 1unit |
| Volume (ml) | 0.5-5 |
| Increment (ml) | 0.1 |
| Berat (Kg) | 30.0 |
| Tanggal Produk Terdaftar | 22 February 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Fully Autocalvable
All wetted parts arePTFE, FEP and Borosilicate Galss only which allows the instrument to be used with wide variety of laboratory chemical (EXCEPTHF) High Precision and accuracy
Each instrument is individually calibrated in ISO 17025 accredited laboratory in accordance with ISO 8655 standards and comes with individual Calibration certificate
All wetted parts arePTFE, FEP and Borosilicate Galss only which allows the instrument to be used with wide variety of laboratory chemical (EXCEPTHF) High Precision and accuracy
Each instrument is individually calibrated in ISO 17025 accredited laboratory in accordance with ISO 8655 standards and comes with individual Calibration certificate
Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.- Image on this page only as Representative Image. It will follow the size Information"
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan